This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Pfister

Park Avenue™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG898FEBG
  • Item #7371340
  • Manufacturer Part #LG89-8FEBG
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Park Avenue™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG898FEBG
  • Item #7371340
  • Manufacturer Part #LG89-8FEBG
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Hot/cold indicator on trim
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
  • Does not include valve body
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Park Avenue™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
8 in
Escutcheon Width:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
13-23/32 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
5-25/32 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes