This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Pfister

Park Avenue™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PLG163FWC
  • Item #7373655
  • Manufacturer Part #LG16-3FWC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PLG163FWC
  • Item #7373655
  • Manufacturer Part #LG16-3FWC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
29-3/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
9-1/16 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
4-15/16 in