Rectangular Closed Towel Ring in Brushed Gold
Park Avenue™ Rectangular Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Case: 75-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Two-hole installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-3/4 in
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 038877632963
- Width:
- 6-1/8 in