Single Handle Pressure Balancing Valve Trim in Brushed Gold
Park Avenue™ Single Handle Pressure Balancing Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- One-hole installation
- Does not include valve body
- SecurePfit™ with anti handle wobble
- Includes 1 metal lever handle and wall plate
- All brass construction
- Temperature control only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 038877630235
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No