This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Pfister

Park Avenue™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891FEC
  • Item #4337265
  • Manufacturer Part #R89-1FEC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891FEC
  • Item #4337265
  • Manufacturer Part #R89-1FEC
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation
  • Does not include valve body
  • SecurePfit™ with anti handle wobble
  • Includes 1 metal lever handle and wall plate
  • All brass construction
  • Temperature control only
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
8 in
Escutcheon Width:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No