This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Gold

You last purchased this on
 
Pfister

Park Avenue™ Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG40FE0BG
  • Item #7371332
  • Manufacturer Part #LG40-FE0BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG40FE0BG
  • Item #7371332
  • Manufacturer Part #LG40-FE0BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes valve and cartridge, single post mounting ring, and metal supply nuts
  • Faucet mounted on sink deck or countertop
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Park Avenue™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-11/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-5/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-3/16 in