This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)

You last purchased this on
 
Pfister

Park Avenue™ Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG64FEBG
  • Item #7371390
  • Manufacturer Part #LG6-4FEBG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Two Handle Roman Tub Faucet with Handshower in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG64FEBG
  • Item #7371390
  • Manufacturer Part #LG6-4FEBG
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes coordinating tub handshower, spout, and handles
  • Mid-arc spout to help provide easy access
  • Does not include valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
10 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-7/18 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
7-5/16 in
Trim Only:
Yes
Tub Spout Reach:
8-13/18 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No