This product requires certification to purchase.

Multi Function Showerhead in Spot Defense Brushed Nickel

You last purchased this on
 
Pfister

Penn™ Multi Function Showerhead in Spot Defense Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Penn™ Multi Function Showerhead in Spot Defense Brushed Nickel

  • Fast #
  • Part #P016PEGS
  • Item #10109686
  • Manufacturer Part #016PEGS
4.6 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy DIY installation
  • Elegant, clean, and modern design
  • Handheld feature is ideal for bathing pets and loved ones, and cleaning the inside of your shower
  • Includes a 60 metal hose
  • Full spray: Maximum coverage that engulfs you in rejuvenating warmth
  • Massage: Invigorating, high-pressure jets designed to sooth aching muscles
  • Full spray/massage combo: Immersive warming spray with soothing massage jets
  • Hard rinse: Large, heavy streams for a target rinse
  • Full spray/hard rinse combo: The perfect balance of broad coverage and focused, heavy volume
  • Wipe clean nozzles - clean away calcium and hard water deposits with the swipe of a finger
  • Requires Certification

Specifications

Collection:
Penn™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Diameter:
4 in
Faucet Mount:
Wall Mount
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/ Massage, Massage, Power Spray, Rinse
WaterSense Labeled:
No