Multi Function Hand Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG16-500D
Pfirst Series™ Multi Function Hand Shower in Brushed Nickel
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- 1-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Arm Mount, Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 26-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- WaterSense Labeled:
- Yes