Multi Function Hand Shower in Polished Chrome
Pfirst Series™ Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- 1-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-3/16 in