This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG142600K
  • Item #7060248
  • Manufacturer Part #LG142-600K
3.4 out of 5 Customer Rating
Brand image
Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG142600K
  • Item #7060248
  • Manufacturer Part #LG142-600K
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes metal supply nuts
  • Includes valve and cartridge
  • deck-plate sold separately
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Washerless
Collection:
Pfirst Series™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-7/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-5/8 in
Spout Reach:
3-17/32 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
038877607497
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/32 in