Single Handle Pull Down Kitchen Faucet in Stainless Steel
Pfirst Series™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
- High arc spout for added clearance and reach
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 16-1/8 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- No