Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- 5-hole installation
- Includes shower arm and flange
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-7/8 in
- Escutcheon Height:
- 2-13/16 in
- Escutcheon Width:
- 2-13/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- Tub Spout Reach:
- 4-13/16 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes