This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PG1351000
  • Item #3865838
  • Manufacturer Part #G135-1000
5 out of 5 Customer Rating
Two Handle Kitchen Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle kitchen faucet
  • With metal handles
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Spout swivels for added maneuverability
  • Three-hole installation
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
4-13/16 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No



Call for Pricing
Call for Pricing