This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG036110
  • Item #7373580
  • Manufacturer Part #LG03-6110
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG036110
  • Item #7373580
  • Manufacturer Part #LG03-6110
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • 4-hole installation
  • Decorative shower arm increases height and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/8 in
Escutcheon Height:
2-13/16 in
Escutcheon Width:
2-13/16 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Reach:
4-27/32 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes