Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Pfirst Series™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes valve and cartridge
- 4-hole installation
- Decorative shower arm increases height and reach
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-7/8 in
- Escutcheon Height:
- 2-13/16 in
- Escutcheon Width:
- 2-13/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- Tub Spout Reach:
- 4-27/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes