Ceramic Disc Cartridge for VB8, JV8, Legacy 0X8 and JX8
Pfister-General Ceramic Disc Cartridge for VB8, JV8, Legacy 0X8 and JX8
Frequently Purchased Together
Product Details
Product Details
- Fits VB8 & JV8 valve bodies
- Pressure balanced (as low as 1.0 gpm)
- Stainless steel spool
- Ceramic disc cartridge
- Integrated temperature limit stop
- Backwards compatible with legacy OX8/JX8 cartridges
- SecurePfit extension kit available part #970-083
- Non-SecurePfit extension kit available part #910-563
- Reversible
- Pforever Warranty®
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pfister-General
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Stem Type:
- Hot and Cold
- Width:
- 2-5/16 in