Pfister-General
Frequently Purchased Together
Product Details
Product Details
- 1-Hole installation
- 1/2 in female IP inlet and outlets to accept PEX or CPV fittings
- Shared Functionality
- Ceramic Disc Cartridge
- Requires 16 Series Diverter Trim (Sold Separately)
- 1-hole installation
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pfister-General
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat x NPT
- Faucet Valve Type:
- Ceramic Disc
- IAPMO Listed:
- Yes
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No