This product requires certification to purchase.

You last purchased this on
 
Pfister

  • Fast #
  • Part #PL0W80100
  • Item #7180319
  • Manufacturer Part #L0W8-0100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

  • Fast #
  • Part #PL0W80100
  • Item #7180319
  • Manufacturer Part #L0W8-0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-hole installation
  • 1" installation depth adjustability
  • Includes valve body only, cartridge must be purchased separately
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61.9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
Width:
10 in