This product requires certification to purchase.

Plastic Drain in Polished Chrome

Pfister

Plastic Drain in Polished Chrome

  • Fast #
  • Part #LIN132918
  • Item #453000
  • Manufacturer Part #132918
3.1 out of 5 Customer Rating
Brand image
Pfister

Plastic Drain in Polished Chrome

  • Fast #
  • Part #LIN132918
  • Item #453000
  • Manufacturer Part #132918
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 1496
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pfister® plastic plunger
  • Fits new style pop-up drain assembly
  • Color/finish: Polished chrome
  • Mfg.# S72-691A
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Stopper
Drain Type:
Bathroom Sink Drain
Material:
Plastic
UPC:
054374094783