Plastic Hose for 133-10 Series
Plastic Hose for 133-10 Series
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 133-10 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No