This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Pfister

Port Haven™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529TDS
  • Item #9267486
  • Manufacturer Part #GT529-TDS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Port Haven™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529TDS
  • Item #9267486
  • Manufacturer Part #GT529-TDS
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Deckplate sold separately
  • 1-hole installation
  • High arc spout for added clearance and reach
  • Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Hydroblade’s high pressure water blade uses concentrated force to clean away tough messes
  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Port Haven™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
16-9/16 in
Spout Reach:
8-15/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No