This product requires certification to purchase.

1-1/4 in. Brass Drain Assembly

You last purchased this on
 
Pfister

Push & Seal™ 1-1/4 in. Brass Drain Assembly

  • Fast #
  • Part #P972097J
  • Item #7639339
  • Manufacturer Part #972-097J
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Push & Seal™ 1-1/4 in. Brass Drain Assembly

  • Fast #
  • Part #P972097J
  • Item #7639339
  • Manufacturer Part #972-097J
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Push & Seal™ drain with overflow
  • Installs in half the time of standard pop-up
  • Guaranteed tight seal
  • Tool-less installation
  • Easy to install, use and service
  • Pforever Warranty®
  • Requires Certification

Specifications

Collection:
Push & Seal™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/16 in
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Drain Assembly