This product requires certification to purchase.

2-3/16 in. Metal Drain in Brushed Gold

You last purchased this on
 
Pfister

Push & Seal™ 2-3/16 in. Metal Drain in Brushed Gold

  • Fast #
  • Part #P972101BG
  • Item #8235283
  • Manufacturer Part #972-101BG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Push & Seal™ 2-3/16 in. Metal Drain in Brushed Gold

  • Fast #
  • Part #P972101BG
  • Item #8235283
  • Manufacturer Part #972-101BG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • All metal push & seal™ drain with overflow
  • Installs in half the time of standard pop-up
  • Guaranteed tight seal
  • Easy to install, use, and service
  • Pforever warranty®
  • Requires Certification

Specifications

Collection:
Push & Seal™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
2-3/16 in
Fits Pipe Size:
2-3/16 in
IAPMO Listed:
No