2-3/16 x 4-17/32 in. Bathroom Sink Drain
Push & Seal™ 2-3/16 x 4-17/32 in. Bathroom Sink Drain
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Push & Seal™ drain with overflow
- Installs in half the time of standard pop-up
- Guaranteed tight seal
- Tool-less Installation
- Easy to install, use and service
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Push & Seal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Overall Height:
- 9-17/32 in
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Length:
- 4-17/32 in