2 Robe Hook in Polished Chrome
Redmond™ 2 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Redmond™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16 in
- Diameter:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 2-13/16 in
- UPC:
- 038877496879
- Width:
- 2-1/2 in