This product requires certification to purchase.

Repair Kit in Tuscan Bronze

You last purchased this on
 
Pfister

Repair Kit in Tuscan Bronze

  • Fast #
  • Part #P960074Y
  • Item #4219223
  • Manufacturer Part #960-074Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Repair Kit in Tuscan Bronze

  • Fast #
  • Part #P960074Y
  • Item #4219223
  • Manufacturer Part #960-074Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Santiago™ 49 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No