Replacement Spray Head Assembly for F-529 Kitchen Faucet in Stainless Steel
Replacement Spray Head Assembly for F-529 Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Pull down sprayhead
- Genuine Pfister part
Documents
Specifications
- Brand Model Compatibility:
- Pasadena™ F-529-PDSL
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Head
- Fits Model:
- 529
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No