This product requires certification to purchase.

Oval Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Pfister

Rhen™ Oval Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Rhen™ Oval Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PBRBRH0K
  • Item #7834785
  • Manufacturer Part #BRB-RH0K
3.9 out of 5 Customer Rating
Oval Closed Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
7-3/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-29/32 in
Ring Type:
Closed
Shape:
Oval
Width:
9-5/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com