Oval Closed Towel Ring in Polished Chrome
Rhen™ Oval Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-9/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rhen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-3/32 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-29/32 in
- Ring Type:
- Closed
- Shape:
- Oval
- Width:
- 9-5/16 in