Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Rhen™ Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-hole installation
- Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
- All metal construction for durability
- Volume and temperature control
- Easy to clean nozzles
- Forward handle operation
- Includes coordinating tub hand shower
- Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
- 60 in metal hose
- Requires 0X6-270R valve, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Rhen™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Number of Handles:
- Single Handle
- Spout Height:
- 36 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- UPC:
- 038877662113