This product requires certification to purchase.

Toilet Tissue Holder in Matte Black

You last purchased this on
 
Pfister

Rhen™ Toilet Tissue Holder in Matte Black

Brand image
You last purchased this on
 
Pfister

Rhen™ Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHRH0B
  • Item #7765355
  • Manufacturer Part #BPH-RH0B
5 out of 5 Customer Rating
Toilet Tissue Holder

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-9/32 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-9/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-5/16 in
NSF Certified:
No
Pivoting:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHLZTHBG
Item #9059858
5 out of 5 Customer Rating
Requires Certification
Part #K27397-CP
Item #9918105
4 out of 5 Customer Rating
Requires Certification
Part #PBPHTNTBG
Item #7858624
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB0408BN
Item #4742250
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB5108BN
Item #4382818
4.1 out of 5 Customer Rating
Requires Certification
Part #D77750SS
Item #4052207
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBPHRH0C
Item #7765354
4.4 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0K
Item #7765349
5 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2K
Item #7765337
5 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2BG
Item #7765348
4.7 out of 5 Customer Rating
Requires Certification
Part #PBTBRH1BG
Item #7765324
4.1 out of 5 Customer Rating
Requires Certification
Part #PBRHRH0BG
Item #7765352
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing