This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHRH0K
  • Item #7765349
  • Manufacturer Part #BPH-RH0K
5 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHRH0K
  • Item #7765349
  • Manufacturer Part #BPH-RH0K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-9/32 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-9/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-5/16 in
Material:
Metal
NSF Certified:
No
Pivoting:
No
UPC:
038877637555