Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel
Rosslyn™ Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-down sprayhead with toggle button to select spray or stream modes conveniently in the palm of your hand
- Auto-Align ensures your spray head aligns correctly all on its own
- Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Includes 36" integrated PE-RT supply lines with 3/8" female fittings. No need to purchase separate water-supply connection lines
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
- Convenient quick install tool included to speed up installation
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Includes decorative deckplate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rosslyn™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Defense Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 038877659021