This product requires certification to purchase.

Rubber O-ring

You last purchased this on
 
Pfister

Rubber O-ring

  • Fast #
  • Part #P9509100
  • Item #1037871
  • Manufacturer Part #950-9100
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Rubber O-ring

  • Fast #
  • Part #P9509100
  • Item #1037871
  • Manufacturer Part #950-9100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 187500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Pfister part
  • This products adds a great value
  • This product is manufactured in China
  • For use with Pfister faucets
  • Rubber material
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Amherst, Genesis®, Marielle™, Parisa and 34 Series
Diameter - Outside:
1-3/4 in
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed:
No
Material:
Rubber