This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Tuscan Bronze (Trim Only)

You last purchased this on
 
Pfister

Saxton™ Two Handle Roman Tub Faucet with Handshower in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG64GLY
  • Item #7373648
  • Manufacturer Part #LG6-4GLY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Saxton™ Two Handle Roman Tub Faucet with Handshower in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG64GLY
  • Item #7373648
  • Manufacturer Part #LG6-4GLY
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes coordinating tub hand-shower
  • 4-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Spout and handles included
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Hand Shower Diameter:
3-9/50 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Multi
Spout Height:
5-1/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-31/32 in
WaterSense Labeled:
No