This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Saxton™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG49GL0Y
  • Item #7060308
  • Manufacturer Part #LG49-GL0Y
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Saxton™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG49GL0Y
  • Item #7060308
  • Manufacturer Part #LG49-GL0Y
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Meets ADA and ANSI A117.1 requirements
  • Three hole installation
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Includes metal supply nuts
  • Includes an all metal pop-up drain assembly
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Saxton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-15/16 in
Spout Reach:
4-17/32 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
13-1/2 in