This product requires certification to purchase.

Screw for 41 Series

You last purchased this on
 
Pfister

Screw for 41 Series

  • Fast #
  • Part #P971880A
  • Item #1037684
  • Manufacturer Part #971-880A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Screw for 41 Series

  • Fast #
  • Part #P971880A
  • Item #1037684
  • Manufacturer Part #971-880A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Screw oval head .72
  • High-quality compressor sound blanket
  • Performance certified in accordance with the Air Conditioning and Refrigeration Institute (ARI)
  • Unique louvered sound control top for quiet operation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
41 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No