This product requires certification to purchase.

Screw in Satin Chrome

You last purchased this on
 
Pfister

Screw in Satin Chrome

  • Fast #
  • Part #P9719920
  • Item #1037660
  • Manufacturer Part #971-9920
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Screw in Satin Chrome

  • Fast #
  • Part #P9719920
  • Item #1037660
  • Manufacturer Part #971-9920
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Screw # 10 round head
  • Legendary Goodman quality and durability
  • Performance certified in accordance with the Air Conditioning and Refrigeration Institute (ARI)
  • Unique louvered sound control top for quiet operation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-1/2 in
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No