This product requires certification to purchase.

Shower Arm Flange in Tuscan Bronze

You last purchased this on
 
Pfister

Shower Arm Flange in Tuscan Bronze

  • Fast #
  • Part #P960127Y
  • Item #4353824
  • Manufacturer Part #960-127Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Shower Arm Flange in Tuscan Bronze

  • Fast #
  • Part #P960127Y
  • Item #4353824
  • Manufacturer Part #960-127Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Saxton R89 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No