This product requires certification to purchase.

Showerhead Only in Brushed Nickel

This product has been replaced by

No image available
Pfister Showerhead Watersense 2.0GPM Hanover
Manufacturer Part #973-192J
You last purchased this on
 
Pfister

Showerhead Only in Brushed Nickel

  • Fast #
  • Part #P973027J
  • Item #4219103
  • Manufacturer Part #973-027J
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Pfister Showerhead Watersense 2.0GPM Hanover
Manufacturer Part #973-192J
Pfister

Showerhead Only in Brushed Nickel

  • Fast #
  • Part #P973027J
  • Item #4219103
  • Manufacturer Part #973-027J
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
WaterSense Labeled:
No