This product requires certification to purchase.

SHWHD PI 1F 1.75GPM TB

You last purchased this on
 
Pfister

SHWHD PI 1F 1.75GPM TB

  • Fast #
  • Part #P973308Y
  • Item #10140375
  • Manufacturer Part #973-308Y
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

SHWHD PI 1F 1.75GPM TB

  • Fast #
  • Part #P973308Y
  • Item #10140375
  • Manufacturer Part #973-308Y
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full Spray provides full coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Showerhead Flow Rate:
1.75 gpm
Spray Type:
Full Spray
WaterSense Labeled:
Yes