This product requires certification to purchase.

Side Spray in Tuscan Bronze

You last purchased this on
 
Pfister

Side Spray in Tuscan Bronze

  • Fast #
  • Part #P951052Y
  • Item #4218933
  • Manufacturer Part #951-052Y
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Side Spray in Tuscan Bronze

  • Fast #
  • Part #P951052Y
  • Item #4218933
  • Manufacturer Part #951-052Y
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A replacement side spray
  • Quick connect
  • Comes with a Tuscan Bronze finish
  • Designed for Portland 34 faucets
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Portland™ 34 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Side Spray
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No