Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 12" rain can designed for use with ceiling-mounted and wall-mounted 1/2" straight shower arms
- A true modern design with straight lines and a clean aesthetic
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-39/100 in
- Diameter:
- 12 in
- Height:
- 3-3/20 in
- IAPMO Listed:
- Yes
- Length:
- 13-39/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 12-4/5 in