This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Pfister

Modern Square Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #PUSH06SHWD
  • Item #10257181
  • Manufacturer Part #USH-06SHWD
5 out of 5 Customer Rating
Brand image
Pfister

Modern Square Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #PUSH06SHWD
  • Item #10257181
  • Manufacturer Part #USH-06SHWD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" rain can designed for use with ceiling-mounted and wall-mounted 1/2" straight shower arms
  • A true modern design with straight lines and a clean aesthetic
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Modern Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
13-39/100 in
Diameter:
12 in
Height:
3-3/20 in
IAPMO Listed:
Yes
Length:
13-39/100 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
038877671092
WaterSense Labeled:
Yes
Width:
12-4/5 in