This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

You last purchased this on
 
Pfister

Single Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG61MFBG
  • Item #7736065
  • Manufacturer Part #LG6-1MFBG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Single Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG61MFBG
  • Item #7736065
  • Manufacturer Part #LG6-1MFBG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes coordinating tub handshower
  • 1-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Spout and handles included
  • Includes single post mounting ring for 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
Brand Model Compatibility:
0X6-270R
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Height:
48-9/16 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
42-82/125 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-25/32 in
WaterSense Labeled:
Yes
Width:
6-19/32 in