This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
Pfister

Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #PLG61MFC
  • Item #7373556
  • Manufacturer Part #LG6-1MFC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #PLG61MFC
  • Item #7373556
  • Manufacturer Part #LG6-1MFC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes coordinating tub hand-shower
  • 1-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Includes single post mounting ring for 1-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
48-9/16 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
48-9/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Height:
42-33/50 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-25/32 in
WaterSense Labeled:
Yes
Width:
6-59/100 in