This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Pfister

Hillstone Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42HLSC
  • Item #10075438
  • Manufacturer Part #LG42-HLSC
4.3 out of 5 Customer Rating
Brand image
Pfister

Hillstone Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42HLSC
  • Item #10075438
  • Manufacturer Part #LG42-HLSC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Hillstone
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
7-3/50 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4 in
Spout Reach:
6 in
Trim Only:
Yes
UPC:
038877666654
WaterSense Labeled:
Yes