This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Pfister

Solo™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #PLF0294SLC
  • Item #7060335
  • Manufacturer Part #LF-029-4SLC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Solo™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #PLF0294SLC
  • Item #7060335
  • Manufacturer Part #LF-029-4SLC
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Solo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
13-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
13-7/8 in
Spout Reach:
8 in
Spout Type:
High Arc