This product requires certification to purchase.

Spray Head for 529 Series Kitchen Faucets in Stainless Steel

You last purchased this on
 
Pfister

Spray Head for 529 Series Kitchen Faucets in Stainless Steel

  • Fast #
  • Part #P920168S
  • Item #7289457
  • Manufacturer Part #920-168S
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Spray Head for 529 Series Kitchen Faucets in Stainless Steel

  • Fast #
  • Part #P920168S
  • Item #7289457
  • Manufacturer Part #920-168S
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray head assembly only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No